Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powerblanket® Foam Cylinder Heater FCW15H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Powerblanket® Foam Cylinder Heater FCW15H

Item #: WBB1222446

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 210.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Powerblanket® Foam Cylinder Heater FCW15H

Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, spray foam systems will last longer and be more effective. The Powerblanket FCW15H improves the efficiency of the Foam Cylinder Heater by using an insulated hood to prevent heat from escaping. In turn, this saves time, hassle, and money. 1 Year Limited Warranty.

Powerblanket FCW15H Foam Cylinder Heater Features:
  • Insulated Hood for Foam Cylinder Heaters
  • Keeps heat from escaping
  • Prevents waste by maintaining consistent temperatures
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES17
    • WEIGHT LBS2
    • MAX. TEMPERATURE °F--
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERFCW15H
    • PLUG TYPENEMA 5-15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed