discount codeFree shipping over 300

Applied at checkout

+

Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F

Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F

Item #: WB246101

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $599.00

Clearance Price: $349.00

Quantity

Popular item in this category

Customers Also Viewed

Global Industrial™ Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F Protects Critical Materials and Fluids from Freezing.

Insulated 55 Gallon Drum Heater Blanket has adjustable thermostat to provide superior temperature control for contained fluids. Blanket can quickly heat materials up to maximum of 145° F and minimum of 32° F (+/- 2° temperature sensing tolerance) and effectively prevents the freezing of fluids and the protection of critical materials. Full drum wrap insulation with heating wire that delivers uniform heat distribution to temperature sensitive products. Heat blankets also preserve expensive materials without scorching or burning and prevent waste by maintaining consistent temperatures. Safe to use on poly drums. ETL, cETL rated. Constructed from PVC Jacket with inner nylon mesh and heating wires for durability and consistent heating.

Product Specifications

  • BRANDGlobal Industrial™
  • LENGTH INCHES84
  • WIDTH INCHES36
  • THICKNESS INCHES5/8
  • WEIGHT LBS11
  • COLORBlue
  • CONSTRUCTIONPVC Jacket / Flexible Heating Wire
  • MAXIMUM TEMPERATURE °F145
  • VOLTAGE120
  • WATTS HIGH800
  • CAPACITY GALLONS55
  • TEMPERATURE CONTROL RANGE °F32 to 145
  • POWER CORD LENGTH FEET6
  • TYPEAdjustable
  • LISTING, RATING, CERTIFICATIONETL, cETL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERHDY0920-1-DTC
  • AMPS HIGH6.6
  • PLUG TYPENema-15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F

Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F

Item #: WB246101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F
    Adjustable 55 Gallon Drum Heater Blanket - Temperature Control to 145°F

    Be the first to know about our special deals and events!

    Top