discount codeFree shipping over 300

Applied at checkout

+

55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F

55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F

Item #: WB246100

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $459.95

Clearance Price: $279.00

Quantity

Popular item in this category

Customers Also Viewed

Global Industrial™ 55 Gallon Drum Heater Blanket - Temperature Fixed at 100°F Protects Certain Materials and Fluids from Freezing.

Insulated 55 Gallon Drum Heater Blanket has a fixed temperature of 100°F to protect contained fluids. Blanket quickly heats materials to 100°F (+/- 2° temperature sensing tolerance) to effectively prevent fluids from freezing and to protect critical liquid materials. Full drum wrap insulation with heating wire that delivers uniform heat distribution to temperature sensitive products. Heat blankets also preserve expensive materials without scorching or burning and prevent waste by maintaining consistent temperatures. Safe to use on poly drums. ETL, cETL rated. Constructed from PVC Jacket with inner nylon mesh and heating wires for durability and consistent heating.

Product Specifications

  • BRANDGlobal Industrial™
  • LENGTH INCHES84
  • WIDTH INCHES36
  • THICKNESS INCHES5/8
  • WEIGHT LBS11
  • COLORBlue
  • CONSTRUCTIONPVC Jacket / Flexible Heating Wire
  • MAXIMUM TEMPERATURE °F100
  • VOLTAGE120
  • WATTS HIGH800
  • CAPACITY GALLONS55
  • POWER CORD LENGTH FEET6
  • TYPEFixed
  • LISTING, RATING, CERTIFICATIONETL, cETL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERHDY0920-1-ETF
  • AMPS HIGH6.6
  • PLUG TYPENema-15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F

55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F

Item #: WB246100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F
    55 Gallon Drum Heater Blanket - Temperature Fixed At 100°F

    Be the first to know about our special deals and events!

    Top