Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powerblanket® Multi-Duty Flat Heating Blanket MD1020, 120V, 22'L x 12'W

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Powerblanket® Multi-Duty Flat Heating Blanket MD1020, 120V, 22'L x 12'W

Item #: WBB1222460

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,749.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Powerblanket® Multi-Duty Flat Heating Blanket MD1020, 120V, 22'L x 12'W

Powerblanket products provide a maintenance-free heating solution, which eliminates the hassle of dealing with cold weather. If an effective heating solution is applied during the curing process, concrete will cure faster and stronger. A successful concrete heating solution reduces downtime, saves time, and increases profits. 1 Year Limited Warranty.

Powerblanket Multi-Duty 1020 Heating Blankets Feature:
  • 10' x 20' heating area
  • Quickly heats to a preset 100° F | 38° C (+ - 10° F/3° C)
  • Easily installed and removed
  • Cures concrete 2.8 times faster than conventional blankets
  • Certified to UL/CSA/CE standards
  • Gray vinyl resists cold cracking down to - 60° F
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES264
    • LENGTH FEET22
    • WIDTH INCHES144
    • WIDTH FEET12
    • HEATED DIMENSION FEET10 x 20
    • WEIGHT LBS100
    • COLORBlack
    • COVERAGE SQUARE FEET264
    • VOLTAGE120
    • WATTS HIGH2400
    • KILOWATTS2.4
    • POWER CORD TYPE30 Amp Plug
    • POWER CORD LENGTH FEET3
    • APPROVALUL, CSA, CE
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERMD1020
    • AMPS HIGH20
    • PLUG TYPENEMA 5-15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!