Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy 1" Copper (Street) to Pex 11300800
See all 39 items in product family

Embassy 1" Copper (Street) to Pex 11300800

Item #: WBB305110

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.70
Product Information
Customer Review
Product Q&A
Accessories
Embassy 1" Copper (Street) to Pex

Embassy's fittings and adapters are machined from sold brass stock. They are used for connecting Liquipex tubing to any conventional pipe, including copper, or any pipe and/or fitting with standard female pipe threads. They are ideal for the connection of Liquipex tubing to field fabricated manifolds. Please note that all fillings must be used in conjunction with a Pex to Manifold Fitting. 1 Year Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • DESCRIPTION1" Copper (Street) to Pex
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER11300800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!