Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy 3/4" Pex to Manifold Fitting 11270600
See all 39 items in product family

Embassy 3/4" Pex to Manifold Fitting 11270600

Item #: WBB305014

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.30
Product Information
Customer Review
Product Q&A
Accessories
Embassy 3/4" Pex to Manifold Fitting

This 3/4" Pex to Manifold Fitting is for use in an Embassy Modular Manifold System. 1 Year Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • DESCRIPTION1/4" Pex to Manifold Fitting
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER11270600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed