Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embassy Stamped Snap Plate 11420003 for 3/8" Pex 6"W x 48"L
See all 14 items in product family

Embassy Stamped Snap Plate 11420003 for 3/8" Pex 6"W x 48"L

Item #: WBB305113

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.40
Product Information
Customer Review
Product Q&A
Embassy Stamped Snap Plate 11420003 for 3/8" Pex 6"W x 48"L

Embassy's aluminum Snap Plates provide improved heat transfer for dry application radiant systems. Embassy's stamped type are single-groove. 1 Year Limited Warranty.

Product Specifications

    • BRANDEmbassy Industries
    • LENGTH INCHES24
    • WIDTH INCHES6
    • THICKNESS INCHES1/64
    • CONSTRUCTIONStamped Aluminum
    • FOR USE WITH3/8" Pex
    • MANUFACTURER'S PART NUMBER11420003

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed