discount codeFree shipping over 300

Applied at checkout

+

Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU

Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU

Item #: WBB631191

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,450.00

Quantity

Popular item in this category

Customers Also Viewed

Modine 121000 BTU Steam or Hot Water Unit Heater With Explosion Proof Motor 230 Volt, 3 Phase

The Modine HSB121 Horizontal Hydronic Unit Heater Features:

  • Horizontal airflow
  • Top and bottom steel female pipe connections. This permits the unit to be rotated 360° without piping changes
  • Copper tubes
  • Aluminum fins
  • Adjustable louvers
  • Balanced fan
  • Fan guard
  • Motor and electrical junction box
  • Units have a 2-piece casing for easy coil access
  • HSB models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing the size of unit
  • Coil designed for greater water carrying capacity with lower friction loss
  • CSA certified.
  • MADE IN U.S.A. 1 Year Limited warranty.

Click below to view the following:

Product Specifications

  • BRANDModine
  • LENGTH INCHES25-1/2
  • WIDTH INCHES20-1/2
  • HEIGHT INCHES24-7/16
  • CONNECTION SIZE INCHES1-1/4
  • FAN DIAMETER INCHES18
  • MAXIMUM MOUNTING HEIGHT FEET16
  • WEIGHT LBS76
  • COLORGray
  • CONSTRUCTIONSteel
  • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR121000
  • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR93000
  • ENTERING AIRFLOW CFM1775
  • FINAL AIR TEMPERATURE °F (STEAM)122
  • FINAL AIR TEMPERATURE °F (HOT WATER)107
  • VOLTAGE230
  • PHASE3
  • HORSEPOWER1/5
  • HEAT THROW FEET25
  • WATER FLOW (GPM)9.7
  • TYPEHorizontal
  • LISTING, RATING, CERTIFICATIONCSA Certified
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERHSB121SB09SA230
  • HEAT SPREAD FEET--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU

Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU

Item #: WBB631191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU
    Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU
    Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU
    Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU
    Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU
    Modine Steam or Hot Water Unit Heater W/ Explosion Proof Motor 230V, 3 PH HSB121SB09SA230 121000 BTU

    Be the first to know about our special deals and events!

    Top