discount codeFree shipping over 300

Applied at checkout

+

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU

Item #: WBB631214

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,519.00

Quantity

Popular item in this category

Customers Also Viewed

Modine 63000 BTU Steam or Hot Water Unit Heater With Explosion Proof Motor

The Modine HSB18 Horizontal Hydronic Unit Heater Features:

  • Horizontal airflow
  • Top and bottom steel female pipe connections. This permits the unit to be rotated 360° without piping changes
  • Copper tubes
  • Aluminum fins
  • Adjustable louvers
  • Balanced fan
  • Fan guard
  • Motor and electrical junction box
  • Units have a 2-piece casing for easy coil access
  • The HSB-18 mounts directly to and is supported by the supply and return piping
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing the size of unit
  • Coil designed for greater water carrying capacity with lower friction loss
  • CSA certified.
  • MADE IN U.S.A. 1 Year Limited warranty.

Click below to view the following:

Product Specifications

  • BRANDModine
  • LENGTH INCHES21-1/2
  • WIDTH INCHES21-1/2
  • HEIGHT INCHES20-7/16
  • CONNECTION SIZE INCHES1-1/4
  • FAN DIAMETER INCHES14
  • MAXIMUM MOUNTING HEIGHT FEET14
  • WEIGHT LBS48
  • CONSTRUCTIONSteel
  • INPUT (BTU/H) 2 LB STEAM 60°F ENTERING AIR63000
  • OUTPUT (BTU) HOT WATER 200°F IN 60°F ENTERING AIR45600
  • ENTERING AIRFLOW CFM1120
  • FINAL AIR TEMPERATURE °F (STEAM)111
  • FINAL AIR TEMPERATURE °F (HOT WATER)97
  • VOLTAGE120
  • PHASE1
  • HORSEPOWER1/12
  • HEAT THROW FEET29
  • WATER FLOW (GPM)4.7
  • TYPEHorizontal
  • LISTING, RATING, CERTIFICATIONCSA Certified
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERHSB63SB06SA
  • HEAT SPREAD FEET--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU

Item #: WBB631214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU
    Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB63SB06SA, 63000 BTU

    Be the first to know about our special deals and events!

    Top