Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Finned Strip Heater OSF-1515-1250B 1250W 240V 15-1/4" x 1-1/2"

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Vulcan Finned Strip Heater OSF-1515-1250B 1250W 240V 15-1/4" x 1-1/2"

Item #: WBB1967161

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Vulcan Finned Strip Heater OSF-1515-1250B 1250W 240V 15-1/4" x 1-1/2"

Vulcan Finned Strip Heaters are ideal for applications required a flow of air or gas be heated evenly, over a broad surface area. Maximum temperature 1200 F.

Product Specifications

    • BRANDVulcan
    • LENGTH INCHES15-1/4
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES1-3/8
    • HEATED DIMENSION FEET10-3/4
    • FIN DIMENSIONS INCHES2 x 1-3/8
    • MAXIMUM OVERALL LENGTH (IN.)15-1/4
    • MOUNTING DIMENSION INCHES14-1/4
    • WEIGHT LBS2.7
    • CONSTRUCTIONStainless Steel
    • VOLTAGE240
    • PHASE1
    • WATTS HIGH1250
    • WATT DENSITY PER SQUARE INCH32
    • DESCRIPTIONFinned Strip Heater
    • APPROVALS OR CERTIFICATIONSUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEROSF-1515-1250B
    • AMPS HIGH5.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!