Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Strip Heater OS1225-500A 500W 120V 25-1/2" x 1-1/2"

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Vulcan Strip Heater OS1225-500A 500W 120V 25-1/2" x 1-1/2"

Item #: WBB1967156

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Vulcan Strip Heater OS1225-500A 500W 120V 25-1/2" x 1-1/2"

Vulcan Strip heaters offer excellent even heat over a broad surface area. Perfect choice for surface mount contact heating.

Product Specifications

    • BRANDVulcan
    • LENGTH INCHES25-1/2
    • WIDTH INCHES1-1/2
    • HEATED DIMENSION FEET21
    • MOUNTING DIMENSION INCHES24-1/2
    • WEIGHT LBS2
    • CONSTRUCTIONSteel
    • MAXIMUM TEMPERATURE °F1200
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH500
    • WATT DENSITY PER SQUARE INCH10
    • DESCRIPTIONStrip Heater
    • LISTING, RATING, CERTIFICATIONULR, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEROS1225-500A
    • AMPS HIGH4.2
    • ELEMENT LENGTH NCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!