Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyna-Glo™ Liquid Propane Blue Flame Vent Free Thermostatic Heater BFSS20LPT-2P - 20,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Dyna-Glo™ Liquid Propane Blue Flame Vent Free Thermostatic Heater BFSS20LPT-2P - 20,000 BTU

Item #: WBB2240720

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Dyna-Glo™ BFSS20LPT-2P 20,000 BTU Liquid Propane Blue Flame Vent Free Thermostatic Wall Heater

Dyna-Glo™ wall heaters are the ideal choice for safe, indoor supplemental heating. This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in your home, cabin, or garage. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using blue flame heating technology, heat is distributed similar to your central home heating system. This Blue Flame Wall Heater burns with 99.9% efficiency, and operates on Propane only. Thermostat control knob automatically maintains your ideal heat level. Not for sale in Austin & Houston Texas, Minnesota, New York City, California or Canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor. Propane use requires 100-lb. tank or larger with two-stage adjustable regulator available from local gas company.

Features:

  • DEPENDABLE - Ideal for daily supplemental or emergency use, such as power outages
  • ECONOMICAL - Cut heating bills by warming only occupied areas
  • COMFORT – Heater automatically adjusts to your desired temperature; just like your home thermostat
  • SAFE - Built-in oxygen depletion sensor (ODS) immediately shuts down the heater if carbon monoxide or lack of oxygen is detected
  • CONVENIENT – One continuous press of the battery assisted igniter makes ignition quick & effortless
  • VERSATILE - Includes all necessary hardware & bracket for wall mounting
  • UPGRADEABLE - Separately sold optional base legs (B2240711) provide the alternative of floor mounting. Separately sold optional Wall Heater Fan (B2240712) distributes heat in a quiet, yet powerful way
Documents

Documents are in PDF format

Product Specifications

    • BRANDDyna-Glo™
    • WIDTH INCHES20-15/16
    • DEPTH INCHES10-1/16
    • HEIGHT INCHES24
    • WEIGHT LBS19.81
    • CONSTRUCTIONSteel
    • BTU HIGH20000
    • COVERAGE SQUARE FEET700
    • TEMPERATURE CONTROLThermostatic
    • FUEL TYPEPropane
    • IGNITION TYPEElectronic Battery Assisted
    • MOUNT TYPEFree-Standing or Wall Mounted
    • TYPEBlue Flame
    • APPROVALS OR CERTIFICATIONSCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBFSS20LPT-2P
    • HEAT SETTINGSTemperature Level Knob
    • THERMAL EFFICIENCY %0.99
    • COLOR FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!