Stadler Form® A-002 Anton Ultrasonic Humidifier Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Stadler Form® A-002 Anton Ultrasonic Humidifier Black

Item #: WBB1600195

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.99

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Stadler Form® A-002 Anton Ultrasonic Humidifier Black

Small in stature, but huge in performance - that's Anton! Even if it is easily overlooked because of its diminutive size, rooms of up to 250 sq. ft. pose no challenge to Anton. He is an ultrasonic humidifier made of resistant materials and even capable of perfectly distributing the fragrance of your preferred scented oil throughout the room. Equipped with an anti-calcium cartridge and Ionic Silver Cube, Anton will not leave the White powdery film produced by other humidifiers and keep the water clean and pure. Elegance and easy operation are maintained by control buttons located out of sight on the underside. Easy readability of the water level is indicated by the stylishly designed LED indicator lights which switch from Blue to Red when the tank is empty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDStadler Form®
    • WIDTH INCHES7-3/16
    • DEPTH INCHES7-3/16
    • HEIGHT INCHES11-3/16
    • WEIGHT4.18 lbs.
    • CONSTRUCTIONPP Plastic
    • SPEEDSVariable
    • COVERAGE SQUARE FEET250
    • VOLTAGE120
    • HERTZ (Hz)60
    • AMPS15
    • WATTS12
    • CAPACITY GALLONS0.66
    • MAX WATER USAGE (GAL/DAY)1.1
    • DECIBELS (DBA)28.5-30
    • FILTER TYPEResin
    • MOTOR TYPEShaded Pole
    • DESCRIPTIONAnton Ultrasonic Humidifier
    • DISPLAYLED indicators
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA-002
    • INCLUDESIonic Silver Cube™, Cartridge
    • PLUG TYPEPolarized
    • PHASESingle
    • LENGTH FEET6
    • COLORSBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!