Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brune B 1603 BioFilter B 500 Pack of 2

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Brune B 1603 BioFilter B 500 Pack of 2

Item #: WBB1600171

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.00
Product Information
Warranty
Customer Review
Product Q&A
Brune B 1603 BioFilter B 500 Pack of 2

Air-suspended particles and minerals in the water are retained by the evaporation filter.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrune
    • WIDTH INCHES61
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES13/16
    • WEIGHT1.5 lbs
    • CONSTRUCTIONPaper
    • SPEEDS--
    • COVERAGE SQUARE FEET--
    • CAPACITY GALLONS--
    • MAX WATER USAGE (GAL/DAY)--
    • FILTER TYPEPaper
    • DESCRIPTIONBioFilter
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERB 1603
    • COLORSWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!