Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPT Digital Evaporative Humidifier - SU-9210

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

SPT Digital Evaporative Humidifier - SU-9210

Item #: WBB1529798

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
SPT Digital Evaporative Humidifier - SU-9210

Enjoy a comfortable living space with this cool-air evaporative humidifier. This technology is effective and low-maintenance: unit draws dry air in and it is passed through a moisture-laden wick filter (which retains the minerals and deposits in the water), then pushes and circulates the moist air throughout the room. Digital humidistat for precise humidity control or set to continuous for maximum humidification. Easy to use controls with LCD panel, timer and a large 1-gallon tank.

Wick filter is constructed of advanced anti-bacterial wood slurry material. The honeycomb structure absorbs water quickly and allows the water to be easily evaporated into the air.

Features and Functions
  • Evaporative humidification with air circulation draws dry air in and pushes moist cool air back into the room
  • Digital humidistat (35% to 85%) or continuous operation
  • Filter captures minerals and deposit - no white dust
  • LCD panel with filter dirtiness indicator
  • 1 gallon (3.7 liters) water tank
  • 2 fan speeds
  • 1 to 10 hours timer
  • ETL


Product Specifications

    • BRANDSPT®
    • WIDTH INCHES15
    • DEPTH INCHES11-1/4
    • HEIGHT INCHES11-1/4
    • WEIGHT5.55
    • COLOR FINISHWhite / Black
    • CONSTRUCTIONPlastic, Electronic Components
    • SPEEDS2
    • COVERAGE SQUARE FEET450
    • VOLTAGE120
    • HERTZ (Hz)60
    • AMPS0.2
    • WATTS25
    • CONTROLDigital
    • HUMIDITY OUTPUT0.3L/Hr
    • MAX WATER USAGE (GAL/DAY)1.9
    • WATER RESERVOIR GALLONS1
    • WATER TANK CAPACITY3.7 L
    • FILTER TYPEWick
    • DISPLAYLCD
    • LISTING, RATING, CERTIFICATIONETL
    • LIMITED WARRANTY YEARS1 Year Parts & Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!