Stadler Form® EMS-171 Hydra Humidifier

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Stadler Form® EMS-171 Hydra Humidifier

Item #: WBB1600200

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Stadler Form® EMS-171 Hydra Humidifier

In need of an Ultrasonic humidifier that is stylish, powerful and affordable? Take a close look at Hydra. Its elegance and appearance fit to your home. The large stylish transparent water tank contains 1.6 gallon. It also includes a demineralization cartridge to avoid White dust. And the patented Ionic Silver Cube, inhibiting the growth of mold bacteria. Including hygrostat and mist output regulator for controlled humidification.

Documents

Documents are in PDF format

Product Specifications

    • BRANDStadler Form®
    • WIDTH INCHES11-7/8
    • DEPTH INCHES5-7/8
    • HEIGHT INCHES13-5/8
    • WEIGHT5.06 lbs.
    • CONSTRUCTIONABS Plastic
    • SPEEDSVariable
    • COVERAGE SQUARE FEET440
    • VOLTAGE120
    • HERTZ (Hz)60
    • AMPS15
    • WATTS35
    • CAPACITY GALLONS1.6
    • MAX WATER USAGE (GAL/DAY)1.5
    • DECIBELS (DBA)28.5-32
    • FILTER TYPEResin
    • MOTOR TYPEShaded Pole
    • DESCRIPTIONHydra Humidifier
    • DISPLAYLED indicators
    • PACKAGE QUANTITY1
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEREMS-171
    • INCLUDESIonic Silver Cube™, Cartridge
    • PLUG TYPEPolarized
    • PHASESingle
    • LENGTH FEET6
    • COLORSWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!