Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stadler Form® O-031 Oskar Filter Package of 4

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Stadler Form® O-031 Oskar Filter Package of 4

Item #: WBB1600193

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.99

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Stadler Form® O-031 Oskar Filter Package of 4

Keep Oskar's cold steam pure from minerals and other contaminants water. This double pack of filters keep Oskar Air Humidifier in top form - and your air clean and comfortable.

Documents

Documents are in PDF format

Product Specifications

    • BRANDStadler Form®
    • WIDTH INCHES9
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES6-11/16
    • WEIGHT0.33 lbs.
    • CONSTRUCTIONABS Plastic, Filter Material (Kind Of Paper)
    • SPEEDS--
    • COVERAGE SQUARE FEET--
    • CAPACITY GALLONS--
    • MAX WATER USAGE (GAL/DAY)--
    • FILTER TYPEPaper
    • DESCRIPTIONOskar Humidifier
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERO-031

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!