Stadler Form® O-020 Oskar Humidifier White

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Stadler Form® O-020 Oskar Humidifier White

Item #: WBB1600189

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.99

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Stadler Form® O-020 Oskar Humidifier White

When rooms should bear optimal humidity with the least possible energy consumption, OSKAR is the one to call in! He's a full-power economist for ideal room climates thanks to an integrated hygrostat that supports exact humidification. His automatic off action when the tank is empty is unique in his class and Reduces energy consumption even further. Practically silent and invisible when you lie dormant, OSKAR is an accommodating fellow - with LED control lights that can be dimmed to night-mode. In order to secure the very best of wellness, OSKAR has a fragrance dispenser to distribute your favorite fragrance.

Documents

Documents are in PDF format

Product Specifications

    • BRANDStadler Form®
    • WIDTH INCHES9-11/16
    • DEPTH INCHES9-11/16
    • HEIGHT INCHES11-3/8
    • WEIGHT6.82 lbs.
    • CONSTRUCTIONABS Plastic/some parts PP Plastic/Zinc (foot)
    • SPEEDS2
    • COVERAGE SQUARE FEET400
    • VOLTAGE120
    • HERTZ (Hz)60
    • AMPS15
    • WATTS18 to 6
    • CAPACITY GALLONS0.92
    • MAX WATER USAGE (GAL/DAY)1.9
    • DECIBELS (DBA)26-39
    • FILTER TYPEPaper
    • MOTOR TYPEShaded Pole
    • DESCRIPTIONOskar Humidifier
    • DISPLAYLED digital
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERO-020
    • INCLUDESOskar Filter 2 Pack, Ionic Silver Cube™
    • PLUG TYPEPolarized
    • PHASESingle
    • LENGTH FEET6
    • COLORSWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!