Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brune B-002 Professional Humidifier B500 Charcoal

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Brune B-002 Professional Humidifier B500 Charcoal

Item #: WBB1600170

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,559.00 Save up to 10%
Price: $ 4,099.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Brune B-002 Professional Humidifier B500 Charcoal

B 500 PROFESSIONAL - A PEAK PERFORMER German engineered for your perfect indoor climate!

Features:
  • Made in Germany
  • The only mobile humidifier with the option for direct water supply and a high output capacity sufficient for areas up to 4200 sf.
  • mobile by steerable casters.
  • Ready to use. No installation required.
  • Use of normal tap water
  • No "White dust" lime scale on your valuable furniture or electronic equipment
  • Whisper quiet operation due to 5-step automatic fan
  • High humidity output
  • Environmentally-friendly organic filter.
  • Simple service and maintenance thru modular design
  • Safe transport and ultimate mobility due to steering casters and spill-over protection
  • Self-diagnosing system display for maintenance and malfunction
  • Filter change and water level display
  • UV sterilization and optional magnetic lime scale conversion
  • Optional Activated Charcoal clean air filter
  • Economical operation
  • High degree of accuracy through wireless sensor control
  • Radial fan
  • 11 gallon water reserve basin
Documents

Documents are in PDF format

Product Specifications

    • BRANDBrune
    • WIDTH INCHES29-11/16
    • DEPTH INCHES14-11/16
    • HEIGHT INCHES24-3/8
    • WEIGHT48.5 lbs.
    • CONSTRUCTIONABS Plastic
    • CFM530
    • SPEEDS4+1 Automatic
    • COVERAGE SQUARE FEET4200
    • VOLTAGE120
    • HERTZ (Hz)60
    • AMPS15
    • WATTS130
    • CAPACITY GALLONS13.2
    • HUMIDITY OUTPUT16.5 Gallon/day; 5.7lbs/h
    • MAX WATER USAGE (GAL/DAY)13.2
    • DECIBELS (DBA)32-44
    • FILTER TYPEPaper
    • MOTOR TYPECapacitor Run
    • DESCRIPTIONProfessional Humidifier
    • DISPLAYLED digital
    • PACKAGE QUANTITY1
    • APPROVALUL/CSA
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERB-002
    • INCLUDESBio Filter and AV unit
    • PLUG TYPELT 511
    • PHASESingle
    • LENGTH FEET7
    • COLORSCharcoal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!