Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPT Replacement Wick Filter for SU-9210 (Pack of 2) - F-9210

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

SPT Replacement Wick Filter for SU-9210 (Pack of 2) - F-9210

Item #: WBB1529799

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.00 Save up to 15%
Price: $ 15.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SPT Replacement Wick Filter for SU-9210 (Pack of 2) - F-9210

Replacement wick filter for SU-9210 (pack of 2)

Product Specifications

    • BRANDSPT®
    • WIDTH INCHES1
    • DEPTH INCHES7
    • HEIGHT INCHES4-1/2
    • WEIGHT0.05
    • CONSTRUCTIONWood Slurry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!