discount codeFree shipping over 300

Applied at checkout

AIRCARE Humidifier Wick HDC411

AIRCARE Humidifier Wick HDC411

Item #: WBB1644442

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Quantity

Popular item in this category

Customers Also Viewed

AIRCARE Super Wick, Humidifier Wick Filter HDC411 - Pkg Qty 4

It's simple - it's all in the paper. Our wicks contain more paper than the competition. The quality of our paper has greater absorbency, lasts longer, and requires less energy to provide the same amount of humidification as the competition. The HDC411 Super Wick is made right here in the USA under our high quality control standards. Includes limited warranty of 30 days.

Product Specifications

  • BRANDAircare
  • WIDTH INCHES10-3/4
  • DEPTH INCHES2-3/8
  • HEIGHT INCHES6-1/4
  • WEIGHT0.45
  • COLOR FINISHWhite
  • CONSTRUCTIONAntimicrobial Paper
  • TYPEEssick
  • DESCRIPTIONAIRCARE HDC411 Super Wick, Humidifier Wick Filter
  • PACKAGE QUANTITY4
  • MANUFACTURER'S PART NUMBERHDC411
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIRCARE Humidifier Wick HDC411

AIRCARE Humidifier Wick HDC411

Item #: WBB1644442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top