Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Duct Tape 6969 Silver, 48 Mm X 54.8 M 10.7 Mil
See all 18 items in product family

3m™ Duct Tape 6969 Silver, 48 Mm X 54.8 M 10.7 Mil

Item #: WBB34576

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $17.00
Clearance Price: $ 13.00
Product Information
Customer Review
Product Q&A
3M™ Duct Tape 6969 Silver, 48 mm x 54.8 m 10.7 mil, 24 per case

A good choice of tape for HVAC, industrial and construction. Typical physical and performance characteristics include; thickness: 10.7 mil, adhesion to steel: 62 oz/in, tensile strength: 32 lb/in width, elongation at break: 16%, temperature use range: up to 200(deg)F 93 (deg)C for up to one hour.

Product Specifications

    • BRAND3M™
    • LENGTH FEET180
    • WIDTH MILLIMETERS48
    • THICKNESS MIL10.7
    • COLOR FINISHSilver
    • COLORSilver
    • GRADEIndustrial Grade
    • SIZE48 mm x 54.8 m
    • DESCRIPTIONDuct Tape
    • PACKAGE QUANTITY1
    • TYPE3M™ Duct Tape 6969

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!