Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Performance Plus Nuclear Duct Tape 8979n Red, 48mm X 54.8m, 70006355997 - Pkg Qty 6
See all 17 items in product family

3m™ Performance Plus Nuclear Duct Tape 8979n Red, 48mm X 54.8m, 70006355997 - Pkg Qty 6

Item #: WBB34814

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $119.70
$15.95 each

Sold in packages of 6

Clearance Price: $95.70
Product Information
Customer Review
Product Q&A
3M™ Performance Plus Nuclear Duct Tape 8979N Red, 48mm x 54.8m

High Performance Duct Tape Nuclear Grade. A unique construction of high tensile cloth and aggressive adhesive. Designed for applications in the shipbuilding, nuclear power plant and stainless steel industries. Sunlight/UV Resistance for up to 6 months. 24 per case.

Product Specifications

    • BRAND3M™
    • LENGTH FEET180
    • WIDTH MILLIMETERS48
    • THICKNESS MIL12.1
    • COLOR FINISHRed
    • SIZE48 mm x 54.8 m
    • DESCRIPTIONPerformance Plus Nuclear Duct Tape
    • PACKAGE QUANTITY24
    • TYPE3M™ Performance Plus Nuclear Duct Tape 8979N

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!