Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Aluminum Foil Tape 3381 Silver, 3-7/8" x 150', 2.7 Mil - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

3M™ Aluminum Foil Tape 3381 Silver, 3-7/8" x 150', 2.7 Mil - Pkg Qty 12

Item #: WBB2181015

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.95 each

Sold in packages of 12

Price: $263.40
Product Information
Customer Review
Product Q&A
3M™ Aluminum Foil Tape 3381 Silver, 3-7/8" x 150', 2.7 Mil

3M™ Aluminum Foil Tape 3381 is a 1.4 mil high-strength, dead-soft aluminum foil tape coated with an acrylic pressure sensitive adhesive. This aluminum foil tape is designed for applications in cold weather conditions and excels in humidity, delivering good performance and long-lasting durability in demanding environments.

Features:
  • Designed to provide excellent performance in cold weather conditions
  • Acrylic adhesive supplies superior temperature and U.V. resistance for durability
  • Malleable foil is conformable, capable of adhering to irregular surfaces
  • Easy-to-tear design offers simple application
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • WIDTH INCHES3-7/8
    • LENGTH FEET150
    • WIDTH MILLIMETERS98
    • THICKNESS MIL2.7
    • WEIGHT LBS2.4
    • COLOR FINISHSilver
    • CONSTRUCTIONAluminum Foil/Paper
    • SERVICE TEMPERATURE RANGE-30° to 260°F
    • ADHESIVEAcrylic
    • ADHESION (OZ/IN)40
    • TENSILE (LBS/IN)10
    • PACKAGE QUANTITY12
    • MANUFACTURER'S PART NUMBER3381
    • TYPEContractor Grade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!