Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ FSK Facing Tape 3320 Silver, 2-13/16" x 150', 6.7 Mil - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

3M™ FSK Facing Tape 3320 Silver, 2-13/16" x 150', 6.7 Mil - Pkg Qty 16

Item #: WBB2181009

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.75 each

Sold in packages of 16

Price: $252.00
Product Information
Customer Review
Product Q&A
3M™ FSK Facing Tape 3320 Silver, 2-13/16" x 150', 6.7 Mil

The 3M™ FSK Facing Tape 3320 is a high performance reinforced insulation tape made of foil/scrim/kraft paper. It is UL Classified with an adhesive that contains mold inhibiting agents to ensure regulatory compliance. Additionally, our FSK has a special acrylic adhesive which excels in hot and cold temperatures.

Features:
  • Provides instant adhesion and high performance bond to a variety of surfaces and textures
  • Kraft paper liner for easy handling and use in tight areas
  • Wide service temperature range for use in demanding conditions
  • UL 723 Classified for safety and regulatory compliance (listed for low flame spread 5 and smoke developed 10)
  • Vapor retardant tape with long-lasting acrylic adhesive provides longevity and safety
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • WIDTH INCHES2-13/16
    • LENGTH FEET150
    • WIDTH MILLIMETERS72
    • THICKNESS MIL6.7
    • WEIGHT LBS1.4
    • COLOR FINISHSilver
    • CONSTRUCTIONFoil/Scrim/Kraft
    • SERVICE TEMPERATURE RANGE-20° to 175°F
    • ADHESIVEAcrylic
    • ADHESION (OZ/IN)81
    • ELONGATION (%)2
    • TENSILE (LBS/IN)40
    • PACKAGE QUANTITY16
    • MANUFACTURER'S PART NUMBER3320
    • TYPEContractor Grade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!