Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shurtape, Line Set Tape, Ls 300, Uv Resistant, 48mm X 55m, Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Shurtape, Line Set Tape, Ls 300, Uv Resistant, 48mm X 55m, Black

Item #: WBB862703

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.50
Product Information
Customer Review
Product Q&A
Shurtape, Line Set Tape, LS 300, UV Resistant, 48MM X 55M, Black

Designed for use in taping HVAC line sets and other outdoor components. Colors: Black with white print.

Please Note: This model is priced per each roll and sold in package of 24 rolls.

UV-resistant line set tape for taping outdoor HVAC components. An economical solution that holds strong outdoors, LS 300 is durable, easy to unwind and can be applied in a variety of temperature ranges and used in humid conditions.

Key Features
  • UV-resistant line set tape.
  • Easy to unwind.
  • Can be applied in a variety of temperature ranges and used in humid conditions.
  • For available sizes and colors, reference the Technical Data Sheet in the Downloads section below.


Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDShurtape
    • WIDTH INCHES1-7/8
    • LENGTH FEET180
    • LENGTH YARDS60
    • LENGTH METERS55
    • WIDTH MILLIMETERS48
    • MIL2.6
    • COLOR FINISHBlack
    • SERVICE TEMPERATURE RANGE-35°F - 210°F
    • ADHESIVEAcrylic
    • ADHESION (OZ/IN)46
    • ELONGATION (%)154
    • GRADEUV Resistant
    • TENSILE (LBS/IN)32
    • PACKAGE QUANTITY24
    • MANUFACTURER'S PART NUMBER102666

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed