Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia 2GT8 4 32 A12 MVOLT 1/4 GEB10IS 2x4 T8 Troffer  4 Lamp  32w  One 4-Lamp Ballast
See all 50 items in product family

Lithonia 2GT8 4 32 A12 MVOLT 1/4 GEB10IS 2x4 T8 Troffer 4 Lamp 32w One 4-Lamp Ballast

Item #: WBB547627

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
2x4 T8 Troffer, 4 Lamp, 32w, One 4-Lamp Ballast

Intended Use:
Complete selection of specification premium air-handling luminaires recommended for all recessed general illumination applications.

Features:
Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners. Unique design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Standard latch provides spring action. Door latches and hinges from either side. Improved performance higher fixture efficiency. Integral T-bar safety clips are standard no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with most ceiling types. Field trim modification kits also available. U.S. patents 6,210,025; 6,231,213; 6,213,625; 2,288,471.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards optional. NOM Certified optional. Protected by one or more of U.S. Patent Nos. 6,210,025; 6,231,213; 2,288,471.

Construction:
Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners and spring- action latches. Unique design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Improved performance higher fixture efficiency. Integral T-bar safety clips are standard no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with most ceiling types. Field trim modification kits also available.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBER2GT8 4 32 A12 MVOLT 1/4 GEB10IS
    • VOLTS120/277
    • VOLTAGEMulti
    • SERIES32
    • WATTAGE32
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES3.69
    • LAMP TYPE32WT8
    • PRODUCT FAMILYGT8
    • CI CODE615912
    • LENGTH INCHES48
    • DESCRIPTIONGeneral T8 Troffer
    • WEIGHT LBS21
    • WIDTH INCHES24
    • BALLAST TYPEInstant Start
    • LAMPOne 4-lamp ballast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $44.00 more +
Item #: WBB1477915
globalindustrial.com
Usually ships in 3 to 6 days
(1)
$107.95