Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 9662, 3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 2.0 CWSE
See all 11 items in product family

Century 9662, 3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 2.0 CWSE

Item #: WBB244517

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $126.95 ea.
4+ $125.95 ea.
Product Information
Customer Review
Product Q&A
3.3" Single Shaft Motor 2.08-230 Volts 1550 RPM - 5/16 x 2.0 CWSE

  • Shaded Pole
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER9662
    • HORSEPOWER1/20
    • MOTOR RPM 60Hz1550
    • VOLTAGE208-230
    • PHASE1
    • FRAME33
    • ENCLOSURE TYPETEFC
    • HERTZ60
    • SPEEDS1
    • ROTATIONCCWSE (Counterclockwise Shaft End)
    • RATED RPM1500
    • MOUNTINGShaded Pole
    • FULL LOAD AMPS1
    • SHAFT DIAMETER0.313
    • SHAFT LENGTH1-1/2
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed