Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco W2, Blower Motor Direct Replacement For 115 Volts 3275 RPM 1/14 HP
See all 17 items in product family

Fasco W2, Blower Motor Direct Replacement For 115 Volts 3275 RPM 1/14 HP

Item #: WBB244815

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $248.95 ea.
4+ $246.95 ea.
Product Information
Customer Review
Product Q&A
Fasco Blower Motor Direct Replacement For 115 Volts 3275 RPM 1/14 HP

  • Shaded Pole
  • Single Phase

Product Specifications

    • BRANDFasco
    • MANUFACTURERS PART NUMBERW2
    • HORSEPOWER--
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • SPEEDS1
    • ROTATIONCW
    • RATED RPM3275
    • MOUNTINGLug
    • FULL LOAD AMPS2.4;1.9;1.5
    • BEARING TYPESleeve
    • LENGTH LESS SHAFT INCHES--
    • CAPACITOR REQUIRED (MFD/VOLTS)10M 370V
    • APPROVALUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!