Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 7RA1036, Double Shaft 1075 RPM 277 Volts 1/3 HP
See all 99 items in product family

Century 7RA1036, Double Shaft 1075 RPM 277 Volts 1/3 HP

Item #: WBB244557

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $210.95 ea.
4+ $209.95 ea.
Product Information
Customer Review
Product Q&A
Double Shaft 1075 RPM 277 Volts 1/3 HP

  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER7RA1036
    • HORSEPOWER1/3
    • MOTOR RPM 60Hz1075
    • VOLTAGE277
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEOAO
    • HERTZ60
    • SPEEDS3
    • ROTATIONDS (Double Shaft)
    • RATED RPM1075
    • MOUNTINGResilient
    • FULL LOAD AMPS1.9
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH8-1/8 X 8-1/8
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!