Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 7RA1026, Double Shaft 1075 RPM 277 Volts 1/4 HP
See all 87 items in product family

Century 7RA1026, Double Shaft 1075 RPM 277 Volts 1/4 HP

Item #: WBB244556

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $197.95 ea.
4+ $195.95 ea.
Product Information
Customer Review
Product Q&A
Double Shaft 1075 RPM 277 Volts 1/4 HP

  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER7RA1026
    • HORSEPOWER1/4
    • MOTOR RPM 60Hz1075
    • VOLTAGE277
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEOAO
    • HERTZ60
    • SPEEDS3
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS1.3
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Exactly what I needed

Your review: This is a blower motor for a fan coil unit for which the manufacturer does not supply the motor for any longer

Pros: Perfect fit & match

Cons: None

Is this review helpful?

Wrong motor, but worked

Your review: I could not find the exact replacement motor, but we made this one work

Pros: Worked

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!