Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Base not included.

Century 9475, Double Shaft 1550 RPM 230 Volts 1/6-1/8-1/12 HP
See all 106 items in product family

Century 9475, Double Shaft 1550 RPM 230 Volts 1/6-1/8-1/12 HP

Item #: WBB244804

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $198.95 ea.
4+ $196.95 ea.
Product Information
Customer Review
Product Q&A
Double Shaft 1550 RPM 230 Volts 1/6-1/8-1/12 HP

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase
  • Base not included

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER9475
    • HORSEPOWER1/6 -1/8 -1/12
    • MOTOR RPM 60Hz1550
    • VOLTAGE230
    • PHASE1
    • FRAME42
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS3
    • ROTATIONDS (Double Shaft)
    • RATED RPM1500
    • MOUNTINGResilient
    • FULL LOAD AMPS1.0;0.7;0.5
    • SHAFT DIAMETER0.5
    • BEARING TYPESleeve
    • SERVICE FACTOR1.00
    • LENGTH LESS SHAFT INCHES3
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!