Century ARB2034SV1, Split Phase Resilient Base Motor 115/208-230 Volts 1725 RPM 1/3 HP
See all 92 items in product family

Century ARB2034SV1, Split Phase Resilient Base Motor 115/208-230 Volts 1725 RPM 1/3 HP

Item #: WBB244643

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $199.95 ea.
4+ $197.95 ea.
Product Information
Customer Review
Product Q&A
Split Phase Resilient Base Motor 115/208-230 Volts 1725 RPM 1/3 HP

  • Automatic Reset Overload Protector
  • Class B Insulated
  • Cushion Base and Special 8.75 Eared Bracket or Flange
  • Direct Drive Open
  • Double-Sealed Ball Bearings
  • Reversible
  • Split Phase
  • 60°C Ambient Temperature

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERARB2034SV1
    • HORSEPOWER1/3
    • MOTOR RPM 60Hz1725
    • VOLTAGE115-208/230
    • PHASE1
    • FRAME56Z
    • ENCLOSURE TYPETENV
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1140
    • MOUNTINGResilient
    • FULL LOAD AMPS5.9;2.8
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH2
    • BEARING TYPEBall
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!