Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century Smtih FS1036, 5-5/8" 2.6 Amp Motor 208-230 Volts 1075 RPM - Reversible
See all 29 items in product family

Century Smtih FS1036, 5-5/8" 2.6 Amp Motor 208-230 Volts 1075 RPM - Reversible

Item #: WBB244802

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $160.95 ea.
4+ $159.95 ea.
Product Information
Customer Review
Product Q&A
5-5/8" 2.6 Amp Motor 208-230 Volts 1075 RPM - Reversible

  • Hertz: 60
  • Phase: 1
  • Overload: Automatic
  • Mounting: Mounting kit
  • Frame: 48

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFS1036
    • HORSEPOWER1/3
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEODP
    • HERTZ60
    • SPEEDS2
    • ROTATIONReversible
    • RATED RPM825
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS1.7
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!