Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century ORM5458F, 5-5/8" Multi-horsepower Replacement Motor 208-230 Volts 1075 RPM 1/3-
See all 29 items in product family

Century ORM5458F, 5-5/8" Multi-horsepower Replacement Motor 208-230 Volts 1075 RPM 1/3-

Item #: WBB245227

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $91.95 ea.
4+ $90.95 ea.
Product Information
Customer Review
Product Q&A
Century 5-5/8" Multi-horsepower Replacement Motor 208-230 Volts 1075 RPM 1/3-1/6 HP

  • Easy Installation, one capacitor (7.5MFD/370V) and two leads
  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERORM5458F
    • HORSEPOWER1/3 to 1/6
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETEAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGBelly Band/Thru Bolt/Rheem Holes
    • FULL LOAD AMPS2
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH2-5/8
    • BEARING TYPESleeve
    • SERVICE FACTOR1.00
    • LENGTH LESS SHAFT INCHES4
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!