Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century FS1056, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 1/2 HP 3.6 Amp
See all 29 items in product family

Century FS1056, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 1/2 HP 3.6 Amp

Item #: WBB245399

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $178.95 ea.
4+ $175.95 ea.
Product Information
Customer Review
Product Q&A
5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 1/2 HP 3.6 Amp

This Outdoor Fan Motor features a Sleeve Bearing design.

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFS1056
    • HORSEPOWER1/2
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEODP
    • HERTZ60
    • SPEEDS2
    • ROTATIONReversible
    • RATED RPM825
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS2.5
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!