Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century C513V1, 6-1/2" Stock Motor 460/200-230 Volts 1075 RPM 1/2 HP
See all 78 items in product family

Century C513V1, 6-1/2" Stock Motor 460/200-230 Volts 1075 RPM 1/2 HP

Item #: WBB245081

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $329.95 ea.
4+ $325.95 ea.
Product Information
Customer Review
Product Q&A
6-1/2" Stock Motor 460/200-230 Volts 1075 RPM 1/2 HP

  • Automatic Overload
  • Class B moisture resistant insulation
  • Double Sealed Ball Bearing
  • Permanent Split Capacitor
  • Positioning lugs for easy belly-band mounting
  • Quick-connect design
  • Reversible Rotation

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERC513V1
    • HORSEPOWER1/2
    • MOTOR RPM 60Hz1075
    • VOLTAGE200-230/460
    • PHASE1
    • FRAME56
    • ENCLOSURE TYPEOAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM850
    • MOUNTINGBelly Band
    • FULL LOAD AMPS2.6;1.2
    • SHAFT DIAMETER0.625
    • SHAFT LENGTH6
    • BEARING TYPEBall
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES12-1/16
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!