Century FSE1056SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM
See all 70 items in product family

Century FSE1056SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM

Item #: WBB186363

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $93.95 ea.
4+ $92.95 ea.
Product Information
Customer Review
Product Q&A
Century 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM

  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty from date of manufacture date code, or 2 years from
  • the date of installation
  • Energy-efficient PSC design
  • Water-resistant reversing plug
  • Double sealed ball bearing, or dependable all-angle sleeve bearings
  • All-angle mount
  • Mounts by belly band, adjustable extended thru-bolts, or Rheem
  • mounting holes, with screws supplied
  • Lead length 36
  • 60 HZ
  • 48 Frame
  • Totally Enclosed
  • Single Speed
  • Continuous duty, air over
  • UL and CSA recognized


Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFSE1056SF
    • HORSEPOWER1/2
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETEAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS4
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES5.36
    • APPROVALUL and CSA
    • is_motorYes
    • MOTOR TYPEN/A
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!