Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century FE1016SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM
See all 104 items in product family

Century FE1016SF, 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM

Item #: WBB186469

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Century 5 5/8" HeatMaster Motor - 208-230 Volts 1075 RPM

  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty from date of manufacture date code, or 2 years from
  • the date of installation
  • Energy-efficient PSC design
  • Water-resistant reversing plug
  • Double sealed ball bearing, or dependable all-angle sleeve bearings
  • All-angle mount
  • Mounts by belly band, adjustable extended thru-bolts, or Rheem
  • mounting holes, with screws supplied
  • Lead length 36
  • 60 HZ
  • 48 Frame
  • Totally Enclosed
  • Single Speed
  • Continuous duty, air over
  • UL and CSA recognized


Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFSE1016SF
    • HORSEPOWER1/6
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETEAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS1.4
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES3.99
    • APPROVALUL and CSA
    • is_motorYes
    • MOTOR TYPEN/A
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!