Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century F1036SB, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM
See all 78 items in product family

Century F1036SB, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM

Item #: WBB185958

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Century 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM

  • Permanent Split Capacitor
  • 48Y Frame
  • Stud / Belly Band Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase


Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERF1036SB
    • HORSEPOWER1/3
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETENV
    • HERTZ60
    • SPEEDS2
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGC-Face
    • FULL LOAD AMPS1.7
    • SHAFT LENGTH6-4/9
    • BEARING TYPEBall
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES5.24
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes
    • MOTOR TYPEPermanent Split Capacitor
    • HERTZ (HZ)60

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Fan Motor

Your review: Received as expected and on time. Motor installed and working fine

Is this review helpful?

Mr

Your review: Not the exact replacement motor for my unit but it adapted nicely and no problem wiring it up. I would purchase from Global again for the prices and delivery time.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!