Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 666A, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1625 RPM
See all 78 items in product family

Century 666A, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1625 RPM

Item #: WBB185978

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $163.95 ea.
4+ $161.95 ea.
Product Information
Customer Review
Product Q&A
Century 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1625 RPM

  • Permanent Split Capacitor
  • 48Y Frame
  • Stud / Belly Band Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase


Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER666A
    • HORSEPOWER0.50
    • MOTOR RPM 60Hz1625
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEOpen/Drip Proof
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1625
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS3.9
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6 X 6
    • BEARING TYPESleeve
    • LENGTH LESS SHAFT INCHES4.86
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes
    • RPM RANGE1501-1700
    • MOTOR TYPEPermanent Split Capacitor
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!