Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century FH1056S, Open Fan Motor 1075 RPM 460 Volts 1/2 HP
See all 78 items in product family

Century FH1056S, Open Fan Motor 1075 RPM 460 Volts 1/2 HP

Item #: WBB244799

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 195.95
Product Information
Customer Review
Product Q&A
Open Fan Motor 1075 RPM 460 Volts 1/2 HP

  • Hertz: 60
  • Phase: 1
  • Overload: Automatic
  • Mounting: Mounting kit
  • Frame: 48

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFH1056S
    • HORSEPOWER1/2
    • MOTOR RPM 60Hz1075
    • VOLTAGE460
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEODP
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGBelly Band/Stud
    • FULL LOAD AMPS1.2
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6-4/9
    • BEARING TYPEBall
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!