Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century H768, Outdoor Ball Fan Motor 460/200-230 Volts 1140 RPM 1 1/2 HP
See all 51 items in product family

Century H768, Outdoor Ball Fan Motor 460/200-230 Volts 1140 RPM 1 1/2 HP

Item #: WBB244964

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $388.95 ea.
4+ $385.95 ea.
Product Information
Customer Review
Product Q&A
Outdoor Ball Fan Motor 460/200-230 Volts 1140 RPM 1 1/2 HP

  • Auto Protector
  • Base Mounted
  • Ball Bearing
  • Single Phase
  • Open Lead End Only
  • 60ÂșC Ambient
  • Reversible
  • 60 Hz

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERH768
    • HORSEPOWER1 1/2
    • MOTOR RPM 60Hz1140
    • VOLTAGE200-230/460
    • PHASE3
    • FRAME56Y
    • ENCLOSURE TYPEOAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1140
    • MOUNTINGBelly Band
    • FULL LOAD AMPS8.6;3.0
    • SHAFT DIAMETER0.625
    • SHAFT LENGTH6
    • BEARING TYPEBall
    • SERVICE FACTOR1
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!