Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century FD1034, 5-5/8" Motor 3.4 Amp 208-230 Volts 1625 RPM - Reversible
See all 111 items in product family

Century FD1034, 5-5/8" Motor 3.4 Amp 208-230 Volts 1625 RPM - Reversible

Item #: WBB244725

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $134.95 ea.
4+ $132.95 ea.
Product Information
Customer Review
Product Q&A
5-5/8" Motor 3.4 Amp 208-230 Volts 1625 RPM - Reversible

  • Hertz: 60
  • Phase: 1
  • Overload: Automatic
  • Mounting: Mounting kit
  • Frame: 48

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERFD1034
    • HORSEPOWER1/3
    • MOTOR RPM 60Hz1625
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEOAO
    • HERTZ60
    • SPEEDS3
    • ROTATIONReversible
    • RATED RPM1625
    • MOUNTINGMounting Kit
    • FULL LOAD AMPS2
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH4-1/2
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES4.36
    • is_motorYes
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!