Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century BL6425, Fan and Blower Duty 1050 RPM 115 Volts 1/10-1/12-1/15 HP
See all 9 items in product family

Century BL6425, Fan and Blower Duty 1050 RPM 115 Volts 1/10-1/12-1/15 HP

Item #: WBB244675

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $143.95 ea.
4+ $142.95 ea.
Product Information
Customer Review
Product Q&A
Fan and Blower Duty 1050 RPM 115 Volts 1/10-1/12-1/15 HP

  • Shaded Pole and Permanent Split Capacitor
  • Sleeve Bearing
  • 42 Frame
  • 40ÂșC Ambient
  • Continuous duty, air over
  • 1/2" diameter flatted shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERBL6425
    • HORSEPOWER1/10 -1/12 -1/15
    • MOTOR RPM 60Hz1050
    • VOLTAGE115
    • PHASE1
    • FRAME42
    • ENCLOSURE TYPEOAO
    • HERTZ60
    • SPEEDS3
    • ROTATIONCWSE (Clockwise Shaft End)
    • RATED RPM1050
    • MOUNTINGTapped Holes for Coleman Mount
    • FULL LOAD AMPS3.2;2.6;2.0
    • SHAFT DIAMETER0.375
    • SHAFT LENGTH3
    • BEARING TYPESleeve
    • SERVICE FACTOR1.00
    • LENGTH LESS SHAFT INCHES--
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!