Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 744A, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM
See all 71 items in product family

Century 744A, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM

Item #: WBB186008

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $130.95 ea.
4+ $129.95 ea.
Product Information
Customer Review
Product Q&A
Century 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM

  • Permanent Split Capacitor
  • 48Y Frame
  • Stud / Belly Band Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase


Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER744A
    • HORSEPOWER1/3
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1140
    • MOUNTINGResilient
    • FULL LOAD AMPS2.5
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH2
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES4-1/2
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes
    • MOTOR TYPEPermanent Split Capacitor
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!