Century 492, 5" Split Capacitor Motor - 230 Volts 1550 RPM
See all 65 items in product family

Century 492, 5" Split Capacitor Motor - 230 Volts 1550 RPM

Item #: WBB186781

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $75.95 ea.
4+ $74.95 ea.
Product Information
Customer Review
Product Q&A
Century 5" Split Capacitor Motor - 230 Volts 1550 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER492
    • HORSEPOWER1/8
    • MOTOR RPM 60Hz1550
    • VOLTAGE230
    • PHASE1
    • ENCLOSURE TYPEOAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONCWSE (Clockwise Shaft End)
    • RATED RPM1550
    • MOUNTINGRigid
    • FULL LOAD AMPS1.1
    • SHAFT DIAMETER0.5
    • BEARING TYPESleeve
    • LENGTH LESS SHAFT INCHES4
    • APPROVALUL and CSA
    • is_motorYes
    • COMPATIBLE WITH/REPLACESGE 5KSP29DK1728S | Trane MOT-3438
    • MOTOR TYPEPermanent Split Capacitor
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!