Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century BL6409, Replacement Furnace Motor For Coleman 115 Volts 1050 RPM 1/12 HP
See all 65 items in product family

Century BL6409, Replacement Furnace Motor For Coleman 115 Volts 1050 RPM 1/12 HP

Item #: WBB245168

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $108.95 ea.
4+ $107.95 ea.
Product Information
Customer Review
Product Q&A
Century Replacement Furnace Motor For Coleman 115 Volts 1050 RPM 1/12 HP

  • Overload: Automatic
  • Phase: 1
  • Enclosure: Open

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERBL6409
    • HORSEPOWER1/12
    • MOTOR RPM 60Hz1050
    • VOLTAGE115
    • PHASE1
    • FRAME56
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM3450
    • MOUNTINGResilient
    • FULL LOAD AMPS3.1
    • SHAFT DIAMETER0.5
    • BEARING TYPEBall
    • SERVICE FACTOR1.00
    • LENGTH LESS SHAFT INCHES10
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!