Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 970A, Direct Replacement For Schaefer Motor 115/230 Volts 1725 RPM 1/3 HP
See all 67 items in product family

Century 970A, Direct Replacement For Schaefer Motor 115/230 Volts 1725 RPM 1/3 HP

Item #: WBB244683

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $150.95 ea.
4+ $149.95 ea.
Product Information
Customer Review
Product Q&A
Direct Replacement For Schaefer Motor 115/230 Volts 1725 RPM 1/3 HP

  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER970A
    • HORSEPOWER1/3
    • MOTOR RPM 60Hz1725
    • VOLTAGE115-230
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETENV
    • HERTZ50/60
    • SPEEDS1
    • ROTATIONCWSE (Clockwise Shaft End)
    • RATED RPM825
    • MOUNTINGYoke
    • FULL LOAD AMPS3.0;1.5
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH2-5/8
    • BEARING TYPEBall
    • SERVICE FACTOR1
    • is_motorYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

BEWARE

Your review: It is not what is pictured it is totally different..

Pros: none

Cons: its not whats pictured.. Has no frame and there is no way to attach a frame.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!