Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D1081, 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM
See all 65 items in product family

Fasco D1081, 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

Item #: WBB185906

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $260.95 ea.
4+ $257.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • 48 Frame
  • 60 HZ
  • Single Phase


Product Specifications

    • BRANDFasco
    • MANUFACTURERS PART NUMBERD1081
    • HORSEPOWER1/12
    • MOTOR RPM 60Hz1050
    • VOLTAGE115
    • PHASE1
    • FRAMEOpen
    • HERTZ60
    • SPEEDS3
    • ROTATIONCW (Clockwise)
    • RATED RPM1000
    • MOUNTINGResilient
    • FULL LOAD AMPS2.2;2.0;1.7
    • BEARING TYPESleeve
    • LENGTH LESS SHAFT INCHES2-5/8
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes
    • MOTOR TYPEPermanent Split Capacitor
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!